Shop All Brushes
Libman
Libman 1408962 Libman Power Scrub Brush- pack of 6
Mfr # 1408962
Zoro # G103686238
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household.
Features- Scrub brush
- Comfortable contoured grip handle
- Size: 7" x 2.5"
- Material: Polymer Fiber
- Capacity: 5.9 oz
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- ZEP Carpet Extractor Shampoo, 1 gal Bottle (ZUCEC128EA)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WKnob Latch, Stainless (B2620)
- LIBMAN Libman Commercial Angle Bowl Brush - (24)
- LIBMAN HVY DUTY SCRUB BRUSH 63in. (1576)
- LIBMAN 3 1/4 in W Scrub Brush, Stiff, 49 in L Handle, 10 1/2 in L Brush, Red, Wood, 10 1/2 in L Overall (547)
- LIBMAN 6.5 Ft. Flow-Thru Wash Brush (560)
- LIBMAN Libman Commercial Round Bowl Brush - 22 (22****)
- LIBMAN 4 W Toilet Bowl Brush, 19 L Brush, Green (1020******)
- E-Z MIX E-Z Mix EMX-76000-E E-Z Touch Up Brushes With 36 Brushes (EMX-76000-E)
- Libman Brushes