Shop All Brushes
Libman Commercial
Tampico Kitchen Brush, 12PK
Mfr # 36
Zoro # G108369280
product price: $42.95
/pk 12, $3.58/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Kitchen Brush
Product Information
- Brand Libman Commercial
- MFR # 36
- Zoro # G108369280
- UPC # 71736000367
- Country of Origin United States
- Category Brushes
Details
Brush Type | Kitchen Brush |
Description
48 tufts of 1O long, natural Tampico, staple-set fibers; 8O long, ergonomic rubber grip handle with thumb rest and hanger hole; 2.25O x 2.25O scrub surface with scraper edge; Cleans dirt off vegetables and other food items without scratching The Tampico Kitchen Brush is perfect for any kitchen application. A fantastic application for this Brush is to clean dirt off vegetables and other food without scratching the produce. The Brush has a 2.25 x 2.25 scrub surface with 1 long, natural Tampico, staple-set fibers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Dawn® Platinum Powerwash Dish Spray, Fresh, 16 Oz. Spray Bottle, 2/Pack (31836PK)
- A & I PRODUCTS Shop Towel, 10" X 12"; Case Of 6, 200 Count Card Board Boxes 26.5" x17.5" x11" (A-ST200B-6)
- CLASSIC CLEAR 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.71 mil, Clear, 250 PK (WEBBC37)
- BOBRICK Waste Receptacle (279)
- LIBMAN COMMERCIAL Dual-Sided Wash Brush, 6PK (535)
- LIBMAN COMMERCIAL Floor Scrub And 48 Handle, 6PK (547)
- LIBMAN COMMERCIAL Hand And Nail Brush, 6PK (14)
- LIBMAN COMMERCIAL Kitchen Brush, All-Purpose, PET Brstls, PK6, 6 PK (1043)
- LIBMAN COMMERCIAL Large Angled Toilet Bowl Brush, 6PK (1020)
- LIBMAN COMMERCIAL Pot Brush, Brass Bristles, Rubber Grp, PK12, 12 PK (47)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- Libman Commercial Brushes