Shop All Brooms
Libman Commercial
Janitor Corn Broom, 6PK
Mfr # 502
Zoro # G008351330
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Libman Commercial
- MFR # 502
- Zoro # G008351330
- UPC # 71736005027
- Country of Origin United States
- Category Brooms
Description
1.25O wide sweeping surface with 57O total height; #502: 1O diameter steel handle with handle grip and hanger hole; #1335: 1 _O thick, lacquered wood handle; 15-ply polymer thread and 5 rows of stitching; 100% natural broom corn; True weight corn broom; Excellent for all multi-surface applications Libman corn brooms are made with top quality broomcorn and use historic broomcorn weights. Corn brooms are best for outdoor sweeping on various surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 60 ft, White, 15 PK (2717714)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVE8)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- SURPASS 2 Ply Facial Tissue, 110 Sheets (21320)
- LIBMAN COMMERCIAL Polymer Fiber Whisk Broom Red, 6PK (907)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, 6PK (997)
- LIBMAN COMMERCIAL Wide Commercial Angle Broom, 15, Rough Surface, 6PK (1102)
- LIBMAN COMMERCIAL Extra Large Precision Angle Broom, 15, 4PK (211)
- LIBMAN COMMERCIAL Commercial Angle Broom, 13, 6PK (994)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- Libman Commercial Brooms