Shop All Squeegees
Libman
515 24'' Soft Rubber Squeegee with Handle, 6PK
Mfr # 537515
Zoro # G111516251
product price: $35.45
/pk 6, $5.91/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Uphold a standard of cleanliness in your establishment with this Libman 515 24'' soft rubber squeegee with handle! This squeegee's soft synthetic rubber blade resists oils and other petroleum-based liquids making it ideal for use around cars and other vehicles. Its long steel handle connects securely to the squeegee with a standard thread while a durable polymer support base bolsters the connection. The handle features a grip for added comfort and control while using this squeegee.A hanger hole allows you to store this squeegee out of the way when you're finished using it and save space. It's the ideal tool for cleaning water and other liquid residue from smooth or rough surfaces. Reach for this Libman synthetic rubber squeegee to keep your floors clean and dry!Overall Dimensions:Handle Length: 60''Length: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Open Top, Steel, Rigid Plastic (FGS3ETBKPL)
- CLOROX pH Adjuster, Granular, 5 lb. Size (12105CLX)
- CLOROX 42OZ Laundry Sanitizer (32419)
- SPILLTECH Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H-BX)
- LIBMAN Libman Commercial Standard Duty Straight Flex Blade Floor Squeegee, Foam Rubber, 18" - 191 (191)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- LIBMAN 8 in. Plastic Squeegee (1070)
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- GLOBAL EQUIPMENT Global Industrial„¢ Wet/Dry Squeegee Vacuum, 18 Gallon Cap. (V70E)
- Libman Squeegees