Shop All Mops
Libman
18-1/2 in L Wet/Dry Floor Mop, Microfiber
Mfr # 119
Zoro # G0285789
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 18-1/2"
- Launderable Yes
- Material Microfiber
- Width 6-1/2"
Product Information
Dimensions
Length | 18-1/2" |
Width | 6-1/2" |
Overall Width | 18 in |
Details
Handle Material | None |
Item | Wet/Dry Floor Mop Refill |
Launderable | Yes |
Material | Microfiber |
Product Type | Wet/Dry Floor Mop |
Description
Wet/Dry Floor Mop Refill, Material Microfiber, Overall Width 18 in, Product Type Wet/Dry Floor Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTER FRESH Web FilterFresh Tropical Bay Scent Air Freshener 0.8 oz Gel (WTROPIC)
- TOTALTURF 70505 Carbon Steel Wire Scratch Brush with Wood Shoe Handle (TO574033)
- BISSELL TurboClean Bagless Carpet Cleaner 6 amps Standard Multicolored (3067)
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 32 oz, PK12 (PC-DRAIN SEAL)
- LIBMAN Libman Roller Mop Refill (956)
- LIBMAN Libman 00090 Cotton Deck Mop Refill (90)
- LIBMAN Strip Wet Mop Kit, 8 oz Dry Wt, Quick Change Connection, Cut-End, Green, Synthetic (990)
- LIBMAN Libman Commercial #32 Wet Mop Head - (976)
- LIBMAN Libman 1581586 Libman Wet & Dry Microfiber Floor Mop Refill- pack of 6 (1581586)
- LIBMAN 10 in. W Sponge Mop (2026)
- BONA Microfiber Pet Mop (105804)
- Libman Floor Mops, Buckets & Wringers