Shop All Sponges and Scouring Pads
Libman
1076 Green All-Purpose Cellulose Sponge, 8PK
Mfr # 5371076
Zoro # G411516401
product price: $64.85
/pk 8, $8.11/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Libman
- MFR # 5371076
- Zoro # G411516401
- Country of Origin United States
- Category Sponges and Scouring Pads
Description
Uphold a standard of cleanliness in your establishment with this Libman 1076 green all-purpose cellulose sponge! This sponge features a premium non-abrasive acrylic grain surface that makes it the ideal choice for medium-duty applications. Its scrubbing surface will not scratch non-stick surfaces making it an ideal tool for cleaning cookware or other delicate surfaces in your establishment.This sponge's deep grooves ensure the sponge removes dirt and debris from surfaces while not allowing it to become clogged with dirt or compromising its effectiveness. Reach for this gentle yet effective sponge for everyday cleaning use in your establishment!Overall Dimensions:Length: 4 1/2''Width: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Lobby Dust Pan With Wheels (2239)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCIT-30)
- JANITIZED Vacuum Filters Designed to Fit Most Commercial 10 Qt. Backpack Vacs, PK10 PK (JAN-PTMV-2(10))
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- LIBMAN Heavy Duty Scouring Pad For Multi-Purpose 7 in. L , 3PK (66)
- LIBMAN Heavy Duty Scrubber For Multi-Purpose 3 in. L , 2PK (63)
- LIBMAN Libman Nitty Grity Refil (071736020112)
- LIBMAN Libman Commercial Gentle Touch Foaming Dish Wand Refills - (1131)
- LIBMAN Libman Commercial Copper Mesh Scrubber, 2-Pack - (73)
- LIBMAN Power Scrub Dots Medium Duty Sponge For Pots and Pans 6 in. L , 2PK (336)
- EWBANK White Scouring Pads for the EP170 and EPV1100 Floor Polishers (EB0758)
- Libman Sponges and Scouring Pads