Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns
Mfr # US48-BKT-60E
Zoro # G8626369
product price: $1,985.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.
$1,985.99
Free 30-Day Returns
Key Features
- Net Weight 716 lbs
- Capacity 21 cu ft
- Lock Style Electronic Lock
- Outside Width 42 in
- Outside Height 60.5 in
Product Information
- Brand Liberty Safe
- MFR # US48-BKT-60E
- Zoro # G8626369
- UPC # 647346413486
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 42 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Depth | 15.5 in |
Inside Height | 57.5 in |
Inside Width | 40 in |
Details
Net Weight | 716 lbs |
Capacity | 21 cu ft |
Lock Style | Electronic Lock |
Holds | 48 Long Guns |
Includes | SecuRam toplit electronic lock. Factory-installed door storage panel |
Fire Rating | 60 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Features | 60 minutes of certified fire protection at 1200º F. Palusol heat-activated door seal expands to protect against smoke and heat. Three hardened steel plates to protect the lock from drill attacks. Relocker locks the safe down in the event of attempted brute force entry |
Number of Bolts | 6 |
Color | Black |
Fire Rated | Yes |
Description
Liberty Safe, USA Series, 60 Minute Fire Rated, UL Listed. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- SPORTS AFIELD Preserve 60-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA7240P)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- Liberty Safe Gun Safes