Shop All Gun Safes
Liberty Safe
Rifle & Gun Safe, Electronic Lock, 504 lbs, 17.8 cu ft, 40 minute Fire Rating, 36 Long Guns
Mfr # FDM36-BKT-40E
Zoro # G8626238
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,741.99
Free 30-Day Returns
Key Features
- Net Weight 504 lbs
- Capacity 17.8 cu ft
- Lock Style Electronic Lock
- Outside Width 36 in
- Outside Height 60.5 in
Product Information
- Brand Liberty Safe
- MFR # FDM36-BKT-40E
- Zoro # G8626238
- UPC # 647346424154
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 36 in |
Outside Height | 60.5 in |
Outside Depth | 22 in |
Inside Height | 57.5 in |
Inside Depth | 15.5 in |
Inside Width | 34 in |
Details
Net Weight | 504 lbs |
Capacity | 17.8 cu ft |
Lock Style | Electronic Lock |
Holds | 36 Long Guns |
Includes | SecuRam toplit electronic lock. Factory-installed door storage panel |
Fire Rating | 40 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Color | Black |
Features | 40 minutes of certified fire protection at 1200º F. Palusol heat-activated door seal expands to protect against smoke and heat. Three hardened steel plates to protect the lock from drill attacks. Relocker locks the safe down in the event of attempted brute force entry. Fully upholstered flex adjustable interior |
Number of Bolts | 6 |
Fire Rated | Yes |
Description
Liberty Safe, Freedon Series, 40 Minute Fire Rated, UL Listed. UL listed Top Lit Electronic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, Yellow, 10 7/8 in L (QUS245YL)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- Liberty Safe Gun Safes