Shop All Safe Accessories
Liberty Safe
Clearview Safe Light, Liberty Safes
Mfr # 10792
Zoro # G0124909
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Wands, Electrical Cord
- For Use With Liberty Safes
- Features Auto On-Off Motion Sensor
Product Information
- Brand Liberty Safe
- MFR # 10792
- Zoro # G0124909
- Country of Origin Unknown
- Category Safe Accessories
Details
Item | Clearview Safe Light |
Includes | (5) Wands, Electrical Cord |
For Use With | Liberty Safes |
Features | Auto On-Off Motion Sensor |
Description
Clearview Safe Light, For Use With Liberty Safes, Features Auto On-Off Motion Sensor, Includes Electrical Cord, (5) Wands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Bin, 8-1/4 in x 18 in x 9, Red (30265 RED)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Yellow, 16 in L (QUS255YL)
- LIBERTY SAFE Power Outlet Kit, Liberty Safes (647346443261)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- LIBERTY SAFE Anchoring Kit, Liberty Safes (10914)
- LIBERTY SAFE GUN SAFE ACCESRY DR PANL (10583A)
- LIBERTY SAFE Electronic Dehumidifier, Liberty Safes (9913)
- LIBERTY SAFE Clearview Light Kit, Liberty Safes (10793)
- HOMAK Homak HS10036683 Small Quick Access Pistol Box (HS10036683)
- Liberty Safe Safe Accessories