Shop All Toilets
Liberty Pumps
Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Round, White
Mfr # AscentII-RW
Zoro # G7132142
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor with Back Outlet
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous china
Product Information
- Brand Liberty Pumps
- MFR # AscentII-RW
- Zoro # G7132142
- UPC # 671812118735
- Country of Origin China
- Category Toilets
Dimensions
Manufacturers Warranty Length | 3 yr |
Bowl Depth | 25-1/2" |
Bowl Width | 14-1/2" |
Rim Height | 17-3/8" |
Bowl Height | 16-1/2" |
Description
Macerating Toilet Bowl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- KOHLER Mounting Hardware Kit (1236735)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- THETFORD Thetford 42036 White Seat and Cover Assembly for Style Lite and Plus Toilets (42036)
- BESTCARE Ligature Resistant Toilet, 1.6 gpf, Floor Mount, Elongated, White (WH2142-2802-1.6)
- SLOAN Weus1000.1403 Su1000Ryl186-0.13 Smooth, 0.125 gpf, White (10001403)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- TOTO Toilet Tank, 0.9/1.28 gpf, Dual Flush, Cotton (ST494MR#01)
- INNOCI-USA Block II 1-piece 1.27 GPF High Efficiency Single Flush Round Toilet in White, Seat Included (81170i)
- Liberty Pumps Toilets