Shop All Battery Backup Sump Pumps
Liberty Pumps
Sump/Battery Back-Up System, Pump 1/3 HP
Mfr # PC257-442-10A
Zoro # G2771951
product price: $1,179.75
/ea
Free Shipping & Returns
$1,179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 (Primary)
- Body Material Cast Iron (Primary); Plastic (Secondary)
- Alarm Output Audible, Visual
- Switch Actuation Vertical Float
- Flow Rate @ 10 Ft. of Head 36.0 gpm (Primary); 30.0 gpm (Secondary)
Product Information
- Brand Liberty Pumps
- MFR # PC257-442-10A
- Zoro # G2771951
- UPC # 671812137989
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 15 in |
Cord Length | 10 ft (Primary); 8 ft (Secondary) |
Width | 11-1/2" |
Diameter | 15" |
Max. Dia. Solids (In.) - Back-Up | 1/8 |
Length | 15" |
Cord Length - Pumps | 10 ft. (Primary), 8 ft. (Secondary) |
Manufacturers Warranty Length | 3 yr |
Max. Diameter Solids | 1/2" |
Height | 20-1/2" |
Primary Pump Width at Widest Point | 11 1/2 in |
Primary Pump Overall Height | 20 1/2 in |
Width at Widest Point | 11 1/2 in |
Discharge Dia. | 1 1/2 in |
Secondary Pump Maximum Solids Diameter | 1/8 in |
Primary Pump Maximum Solids Diameter | 1/2 in |
Body Dia. | 15 in |
Overall Height | 20 1/2 in |
Description
Sump/Battery Back-Up System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Drum Pump, Polyurethane Seal, 14.4 GPM (DAB05-PPUU-2-F)
- HARWIL Pump Controller with Gang Box, 2" (CF-12N-1-1-GANG)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- ZOELLER Level Alarm, Audio/Visual/App, 10 Watts (10-4491)
- LIBERTY PUMPS Junction Box (JB120)
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/2 HP (PC457-441)
- LIBERTY PUMPS Sump Pump, Water Powered, 3/4 In. NPT (SJ10)
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/3 HP (PC237-441)
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT (442-25A-EYE)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- Liberty Pumps Battery Backup Sump Pumps