Shop All Battery Backup Sump Pumps
Liberty Pumps
Sump/Battery Back-Up System, 1/2 HP
Mfr # PC457-441
Zoro # G3696472
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 (Primary)
- Body Material Aluminum (Primary); ABS (Secondary)
- Switch Actuation Vertical Float
- Flow Rate @ 10 Ft. of Head 44.0 gpm (Primary); 16.0 gpm (Secondary)
- Min. Sump Pit Dia. 15 in
Product Information
- Brand Liberty Pumps
- MFR # PC457-441
- Zoro # G3696472
- UPC # 671812118360
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 15 in |
Cord Length | 10 ft (Primary); 8 ft (Secondary) |
Max. Dia. Solids (In.) - Back-Up | 1/4 |
Width | 10" |
Max. Diameter Solids | 3/8 in |
Max. Dia. Solids | 3/8" |
Length | 15-1/2" |
Cord Length - Pumps | 10 ft. (Primary), 8 ft. (Secondary) |
Height | 21-1/2" |
Discharge Dia. | 1 1/2 in |
Primary Pump Width at Widest Point | 10 in |
Overall Height | 21 1/2 in |
Primary Pump Overall Height | 21 1/2 in |
Width at Widest Point | 10 in |
Primary Pump Maximum Solids Diameter | 3/8 in |
Secondary Pump Maximum Solids Diameter | 1/4 in |
Description
Sump/Battery Back-Up System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Battery Back Up (507-0014)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- DAYTON Impeller (PP20003AI02G)
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-20786 (S-20786SP)
- LIBERTY PUMPS Sump/Battery Back-Up System, Pump 1/3 HP (PC257-442-10A)
- LIBERTY PUMPS Battery Sump Pump, Discharge 1-1/2" NPT (442-25A-EYE)
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/3 HP (PC237-441)
- LIBERTY PUMPS Sump Pump, Water Powered, 3/4 In. NPT (SJ10)
- LIBERTY PUMPS Junction Box (JB120)
- LITTLE GIANT PUMP Battery Back Up System, 23 Head ft. (506407)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/2 (508-0019)
- Liberty Pumps Battery Backup Sump Pumps