Shop All Water Alarms
Liberty Pumps
Level Alarm, Audio/Visual/App, 115VAC, 86dB
Mfr # ALM-2-EYE
Zoro # G1458480
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Includes Battery, Cord
- Reset Automatic
- Amps 0.05 A
- Enclosure Rating NEMA 1
Product Information
- Brand Liberty Pumps
- MFR # ALM-2-EYE
- Zoro # G1458480
- UPC # 671812138412
- Country of Origin United States
- Category Water Alarms
Dimensions
Power Cord Length | 9 ft |
Sensor Cord Length | 20 ft |
Details
Item | Level Alarm |
Voltage | 115V AC |
Includes | Battery, Cord |
Reset | Automatic |
Amps | 0.05 A |
Enclosure Rating | NEMA 1 |
Alarm | Audio/Visual/App |
Watts | 6 W |
Features | Auxiliary Contacts, Indoor Wireless |
Decibels | 86 dB |
Connectivity | Wi-Fi |
Detection Type | High Level |
Battery Backup | Yes |
Environment | Indoor |
Nameplate Voltage | 115V AC |
Sound Level - Maximum | 86 dB |
Current | 0.05 A |
Alarm Type | App, Audio, Visual |
Reset Type | Automatic |
For Vessel Type | Water Tanks, Sump Pump Basins |
Description
Level Alarm, Alarm Type App, Audio, Visual, Enclosure Rating NEMA 1, Current 0.05 A, Sound Level - Maximum 86 dB, Nameplate Voltage 115V AC, Power Cord Length 9 ft, Reset Type Automatic, Sensor Cord Length 20 ft, Includes Battery, Cord, For Vessel Type Water Tanks, Sump Pump Basins, Environment Indoor, Connectivity Wi-Fi, Detection Type High Level, Battery Backup Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Poly Bowl, Auto Drain, 104321 (104321)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S15B1S1WANS000.)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (2BF50712)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101205)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-P1-EYE)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 115V (OTC-115)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-1-EYE)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 230V (OTC-230)
- LIBERTY PUMPS Alarm, 115V., horn & indicator light (ALM-2)
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB (ALM-P1)
- SJE-RHOMBUS Tank Alert XT Alarm No Float TB (TAXT-01XTB)
- Liberty Pumps Water Alarms