Shop All Grinder Pumps
Liberty Pumps
Grinder Pump System, Simplex, 230V
Mfr # P382XPRG102
Zoro # G6999781
product price: $1,674.75
/ea
Free Shipping & Returns
$1,674.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Base Material Cast Iron
- Flow Rate @ 10 Ft. of Head 42 gpm
Product Information
- Brand Liberty Pumps
- MFR # P382XPRG102
- Zoro # G6999781
- UPC # 671812125085
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Height | 24" |
Cord Length | 10 ft |
Diameter | 24-3/8" |
Cord Length - Pumps | 10 ft. |
Manufacturers Warranty Length | 3 yr |
Max. Diameter Solids | 2 in |
Inlet Dia. | 4 in |
Vent Size | 2 in /3 in |
Description
Grinder Pump System, Simplex, 1 HP, Switch Type Wide Angle, Voltage 230, Amps 6, Height 24 In., Dia. 25 In., Cord Length 10 Ft., Discharge NPT 2 In., Shaft Seal SIC, Off Point 4.6 In., On Point 11.6 In., Max. Head 50 Ft., Max. Temp. 140 Degrees F, 1 Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, Buna, PK2 (AEYE6)
- DAYTON Motor (PP2LTAD23SCG)
- SPRINGER PARTS C218/328 Adapter 328D18T-71-SS (328D18T-71-SSSP)
- BELL & GOSSETT Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3 (189170LF)
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- LIBERTY PUMPS Grinder Pump, Manual, 230V (PRG102M)
- LIBERTY PUMPS Pump, Grinder, 2 HP, 15a (LSG202A)
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 (LSGX202M)
- LIBERTY PUMPS Grinder Pump, 2 HP, 440-460 Voltage (LSG204M)
- LIBERTY PUMPS Grinder Pump System, Duplex, 115V (P682XPRG101)
- LIBERTY PUMPS Grinder Pump, Automatic, 115V (PRG101A)
- Liberty Pumps Grinder Pumps