Shop All Grinder Pumps
Liberty Pumps
Grinder Pump, 2 HP, 208/230V
Mfr # LSG202M
Zoro # G3650771
product price: $1,881.75
/ea
Free Shipping & Returns
$1,881.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Liberty Pumps
- MFR # LSG202M
- Zoro # G3650771
- UPC # 671812110180
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Min. Sump Pit Dia. | 24 in |
Cord Length | 25 ft |
Cord Length - Pumps | 25 ft. |
Diameter | 9" |
Manufacturers Warranty Length | 3 yr |
Height | 19-1/2" |
Length | 12-1/2" FNPT |
Max. Diameter Solids | 2 in |
Overall Length | 12 1/2 in |
Body Dia. | 9 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 19 1/2 in |
Description
The Liberty Pumps LSG202M Grinder Pump is the perfect pump for your home or business. It can be used in any application that requires pumping liquids, including wells, water transfer and more. The cast iron grinder pump has a discharge size of 1 1/4 in. FNPT. Its max liquid temperature is 140 degrees F and overall height is 19 1/2 in.. The pump's max head measures 108 ft., while its flow rate at 10 ft. of head comes to 50 gpm. With a 2 hp HP motor, this unit weighs 184 lb.. Whether you're looking for a powerful grinder pump or one that's designed for home use, the Liberty Pumps LSG202M Grinder Pump will get the job done efficiently and effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH (5WXT1)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DR31)
- DAYTON Air Operated, Drum Pump (5UWG1)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 1 Pls (WMT2-A-C-04-1)
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 (LSGX202M)
- LIBERTY PUMPS Grinder Pump System, Duplex, 115V (P682XPRG101)
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Float, 208/230V (D3648LSG202)
- LIBERTY PUMPS Grinder Package, Simplex (2448LSG202)
- LIBERTY PUMPS Grinder Pump, Manual, 230V (PRG102M)
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- Liberty Pumps Grinder Pumps