Shop All Battery Backup Sump Pumps
Liberty Pumps
Battery Sump Pump, Discharge 1-1/2" NPT
Mfr # 442-25A-EYE
Zoro # G0231423
product price: $1,557.75
/ea
Free Shipping & Returns
$1,557.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Output Audible, Phone System, Visual, WiFi
- Amps @ 10 Ft. of Head 15.5 A
- Switch Actuation No Switch Included
- Flow Rate @ 10 Ft. of Head 30 gpm
- Min. Sump Pit Dia. 16 in
Product Information
- Brand Liberty Pumps
- MFR # 442-25A-EYE
- Zoro # G0231423
- UPC # 671812137958
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 16 in |
Cord Length | 8 ft |
Length | 9-1/2" |
Manufacturers Warranty Length | 3 yr |
Diameter | 6" |
Max. Diameter Solids | 1/8 in |
Height | 12" |
Cord Length - Pumps | 8 ft. |
Width | 6" |
Pump Height | 12 in |
Body Dia. | 6 in |
Discharge Dia. | 1 1/2 in |
Width at Widest Point | 6 in |
Minimum Water Depth | 16 in |
Description
Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 15.5 A, Switch Actuation No Switch Included, Flow Rate @ 10 Ft. of Head 30 gpm, Pump Body Material ABS, Alarm Output Audible, Phone System, Visual, WiFi, Required Battery (2) Group 27 or 31 Batteries, Max. Head 22 ft, Impeller Material Polypropylene, Shaft Seal Material - Pumps Hydrogenated Nitrile Butadiene Rubber, On Point Adjustable, Off Point Adjustable, Min. Sump Pit Dia. 16 in, Minimum Water Depth 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- TACO 1 1/8 in. Type E Seal Kit (953-1549-3BRP)
- SPRINGER PARTS WCB2065 Type 4 Complete Kit, C/PB/FKM; Replaces Waukesha Cherry-Burrell Part# 309-254 (309-254SP)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF100)
- LIBERTY PUMPS Junction Box (JB120)
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/3 HP (PC237-441)
- LIBERTY PUMPS Sump Pump, Water Powered, 3/4 In. NPT (SJ10)
- LIBERTY PUMPS Sump/Battery Back-Up System, Pump 1/3 HP (PC257-442-10A)
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/2 HP (PC457-441)
- ZOELLER Primary Sump Pump, 3/10 HP, 2580,115/120 V (508-0010)
- PHCC PRO SERIES Battery Backup Sump Pump, High Capacity (PHCC-2400)
- Liberty Pumps Battery Backup Sump Pumps