Shop All Sump Pump Systems & Basins
Liberty Pumps
2 in. 1/2 HP Commercial Sink Pump System
Mfr # 405
Zoro # G2561711
product price: $490.50
/ea
Free Shipping & Returns
$490.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Voltage 115
- HP 1/2 hp
- Outlet 2"
- Inlet 2"
Product Information
- Brand Liberty Pumps
- MFR # 405
- Zoro # G2561711
- UPC # 671812113877
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 14-1/8" |
Cord Length | 10 ft |
Basin Dia. | 13-3/4" |
Vent Size | 2 in |
Outlet Diameter | 2 in |
Basin Inlet Diameter | 2 in |
Description
Sink Drain Pump System, HP 1/2 hp, Rated Voltage 115V AC, Amps 7.3 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Polypropylene, Impeller Material Plastic, Basin Material Polyolefin, Basin Capacity 5.5 gal, Basin Dia. 13-3/4 In., Basin Height 14-1/8 In., Basin Inlet Diameter 2 in, Outlet Diameter 2 in, Vent Size 2 in, Flow Rate @ 5 Ft. of Head 48 gpm, Flow Rate @ 10 Ft. of Head 44 gpm, Flow Rate @ 15 Ft. of Head 39 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bowl With Bearing (PPL4402FG)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-237)
- ARO Pump Repair Kit (637119-62-C)
- HUSKY Fuel Nozzle, Diesel, High Flow, VIII, Grn, UL (173310N-03)
- LIBERTY PUMPS Crawl Space Sump Basin and Cover (K001308)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- LIBERTY PUMPS Replacement pump only for model 405 (405P)
- LIBERTY PUMPS Sink Pump System, 1/2HP, 208-230V.3.5 Amp (405HV)
- LIBERTY PUMPS Pump Accessory Kit, GR20 Grommet (K001475)
- LIBERTY PUMPS Sump Pump System, 3/4 HP, 115VAC (ELV290)
- FLOTEC Sink Drain Pump System, 1/3 HP, 115V (FPZS33LTS)
- Liberty Pumps Sump Pump Systems & Basins