Shop All Ropes
Liberty Mountain
Paracord; Neon Orange; 50 ft.
Mfr # 447368
Zoro # G504017990
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Liberty Mountain
- MFR # 447368
- Zoro # G504017990
- UPC # 194031323
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
Features- Diameter - 5/32 in. (4 mm).
- Break Strength - 550 lbs.
- Color - Neon Orange
- Size – 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Cnvrtbl Hand Truck, 3in1 Qck Chng, 8" Solid Rbbr Tires W/Nose Ext, 500Lbs (JDCJ8523EN)
- SAFCO Wire Utility Cart 3 Shelf (5338BL)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 4 in W, Polyester, Yellow (EE2604DFX14)
- US CARGO CONTROL 2" x 20' Blue Cam Strap w/ Plate Trailer F-Hooks (C320FNH1012-BLU)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- LIBERTY MOUNTAIN .38in. x 300ft. Shock Cord Nylon - Black (133409)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- CLEAN ALL P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft. (CL2191004)
- MUTUAL INDUSTRIES 18 X 250' White 1/4Lb Braided (14662-10-250)
- TOOL ESR500 500 ft. Safety Rope (TO2512659)
- Liberty Mountain Chains, Ropes & Cables