Shop All Ropes
Liberty Mountain
Paracord; Foliage Green; 100 ft.
Mfr # 447384
Zoro # G404056907
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Liberty Mountain
- MFR # 447384
- Zoro # G404056907
- UPC # 194031385
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
Features- Diameter - 5/32 in. (4 mm).
- Break Strength - 550 lbs.
- Color - Foliage Green
- Size – 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- THERN Davit Crane Up To 2000Lb Cap W/4Wp2-K E (5PT20-E2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX18)
- DAYTON Cable, 3/8 In, L25Ft, WLL2880Lb, 7x19, Steel (2VJP3)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- LIBERTY MOUNTAIN .38in. x 300ft. Shock Cord Nylon - Black (133409)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 3/8 (PPMIO3/8)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 50ft L (AGUH1250)
- EXTREME MAX Extreme Max 3008.0399 16-Strand Diamond Braid Utility Rope - 5/8" x 25', Camo (3008.0399)
- Liberty Mountain Ropes