Shop All Ropes
Liberty Mountain
Paracord 50 ft. - Olive Drab
Mfr # 447405
Zoro # G703957868
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Liberty Mountain
- MFR # 447405
- Zoro # G703957868
- UPC # 194028705
- Country of Origin China
- Category Ropes
Description
Paracord has hundreds of uses from tent guy lines and hanging bear bags to braiding survival bracelets. Liberty Mountain’s 100% nylon paracord, also known as 550 Cord, is a commercial Type III cord with a minimum break strength of 550 lbs. Kernmantle construction with an outer sheath and 7 inner strands. Inner strands can be removed from the outer sheath for use in a variety of survival situations.
- Diameter - 5/32 in. (4 mm).
- Break Strength - 550 lbs.
- Color - Olive Drap
- Size - 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Chain Proof Coil 3/16X10Ft (A01160)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EE2801NFX5)
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 100' per Carton (T0801224N)
- PEERLESS CHAIN LOADLOCK 1 PC STEEL 88"-102", CC5050 (CC5050)
- LIBERTY MOUNTAIN .38in. x 100ft. Shock Cord Nylon - Black (133407)
- LIBERTY MOUNTAIN Paracord 50 ft. - Woodland Camo (447410)
- LIBERTY MOUNTAIN .38in. x 300ft. Shock Cord Nylon - Black (133409)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- KINGCORD 5/8 in. x 100 ft. Diamond Braid Polypropylene Rope - Assorted Green or Blue Finish (302421BGV1)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 5/16 (PPMTR5/16)
- Liberty Mountain Chains, Ropes & Cables