Shop All Lawn & Garden Hose Reels
This Product is Discontinued
Liberty
Hose Stand, Steel, Tan (Discontinued)
Mfr # 36RM46
Zoro # G0071499
This Product is Discontinued
Key Features
- Hose Storage Type Hose Stand
- Construction Steel
- Color Tan
- Material Steel
- Hose Cap. 1/2-In. I.D. 200 ft.
Product Information
- Brand Liberty
- MFR # 36RM46
- Zoro # G0071499
- Country of Origin China
- Category Lawn & Garden Hose Reels
Dimensions
Overall Dimensions | 10 3/4 in L x 10 in W x 42 in H |
Mount Hole Diameter | 1/2 in |
Overall Height | 42 in |
Overall Length | 10 3/4 in |
Overall Width | 10 in |
Details
Item | Garden Hose Hanger |
Hose Storage Type | Hose Stand |
Construction | Steel |
Color | Tan |
Material | Steel |
Hose Cap. 1/2-In. I.D. | 200 ft. |
Number of Wheels | 0 |
Hose Cap. 3/4-In. I.D. | 125 ft. |
Hose Cap. 5/8-In. I.D. | 150 ft. |
Includes | Instructions |
Features | Brass Spigot |
Hose Reel Primary Application | Garden Hoses |
Reel Color | Tan |
Fasteners Included | No |
Hose Capacity | 125 ft (3/4 in I.D.) |
Includes Hose | No |
For Use With | Garden Hose |
Description
Garden Hose Hanger, Garden Hoses, Hose Capacity 125 ft (3/4 in I.D.), Includes Hose No, Material Steel, Reel Color Tan, Overall Height 42 in, Overall Length 10 3/4 in, Overall Width 10 in, Mount Hole Diameter 1/2 in, Fasteners Included No, For Use With Garden Hose, Brass Spigot, Instructions, 10 3/4 in L x 10 in W x 42 in H
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.