Shop All Disposable Gloves
Liberty Glove & Safety
Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Blue
Mfr # 2000WC/S
Zoro # G7297509
original price:
$17.20
22% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Material Nitrile
Product Information
- Brand Liberty Glove & Safety
- MFR # 2000WC/S
- Zoro # G7297509
- UPC # 744897038493
- Country of Origin Taiwan, Province of China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Size- Alpha | S |
Description
Disposable Gloves, Color Blue, Cuff Thickness 3.2 mil, Finger Thickness 4 mil, Length 9 1/2 in, Palm Thickness 3.5 mil, Powdered/Powder-Free Powdered, Standards FDA Regulation, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- TIMBERLAND PRO Size 12W Men's Hiker Boot Steel Work Boot, Brown (86515)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- DRAPERYPANERIA Nitrile Exam Gloves, 4 mil Palm, Nitrile, M, Black (DR2488791)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (FP-N-50-S-BLK-4.5)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, 4 mil, Latex-Free, Powder-Free, Clear, S, 10 boxes of 100 (VinylSB)
- SIRIUS PROTECTIVE PRODUCTS Nitrile/Vinyl Blend Disposable Gloves, 5 mil Palm, Nitrile Vinyl Blend, Yes, M, 1000 PK, Blue (VN3-5.5-MR)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- Liberty Glove & Safety Disposable Gloves