Shop All Arts & Crafts
Lia Griffith
Extra Fine Crepe Paper, 10 Assorted Colors
Mfr # PLG11018
Zoro # G7549850
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 10 Assorted Colors
- Recommended Age 12+ Years
- Recommended Grade Grade 9+
- Includes 10 sheets
- Material Creped Paper
Product Information
- Brand Lia Griffith
- MFR # PLG11018
- Zoro # G7549850
- UPC # 190705000501
- Country of Origin Germany
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Recommended Age | 12+ Years |
Recommended Grade | Grade 9+ |
Includes | 10 sheets |
Material | Creped Paper |
Description
The Lia Griffith Extra Fine Crepe Paper Folds are high quality, extra fine crepe paper from DIY designer Lia Griffith in a color palette inspired by nature. Made in Germany by Werola and designed specifically for exquisite handcrafting, this paper is perfect for any craft project. This extra fine crepe paper is lightweight with 130% stretch, making it very malleable and easy to use. Stretch, curl, twist and cut this beautiful paper to make stunning crafts. This 10 Color Assortment includes Vanilla, Chiffon, Blush, Coral, Honeysuckle, Cranberry, Sangria, Aubergine, Green Tea and Cypress, making it great for large projects. Each pack include 10.7 sq. ft of paper (19.6" x 78.7").
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- HANDY ART Acrylic Paint Half Gallon, Titan White (102-000)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Cool Ast Pk (WAU20274)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- PACON SunWorks® Construction Paper, Holiday Red, 12x18in, PK250 (P9907)
- SAX Watercolor Paper, 18 x 24 Inches, 90 lb, Natural White, 100 Sheets PK (PX4918-5987)
- CRAYOLA Washable Markers, Skinnies, Washable, 64 Set, Assorted (CYO588764)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- TOSAFOS Sheet Styrofoam Shape; 1 x 12 x 36 in.; White (TO1415995)
- PACON Presentation Display Boards, 48"x36", PK4 (37654)
- Lia Griffith