Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-3/16" L, Nylon
Mfr # TG6K
Zoro # G207168692
product price: $15.54
/ea
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-3/16"
- Sub-Brand Triple-Grip
- Material Nylon
- Drive Type Combination
Product Information
- Brand L.H. Dottie
- MFR # TG6K
- Zoro # G207168692
- UPC # 781002827306
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/16" |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Head Type | Pan |
Drive Type | Combination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0122-AL28)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0014)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, Zinc Plated (U17420.050.1118)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8N)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02276-PWR)
- L.H. Dottie Hollow Wall Anchors