L.H. Dottie

Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS


product price: $40.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Slotted Drive
  • Thread Size 1/4"-20
  • Head Type Round
  • Material Carbon Steel
  • Finish Zinc Plated
  • Includes (30) 1/2 in, (25) 3/4 in, (20) 1 in, (15) 1-1/4 in, (10) 1-1/2 in
See all product information

Product Information

Dimensions

Thread Size 1/4"-20
Length 1/2 in to 1-1/2 in
Number of Sizes 6

Details

Head Type Round
Drive Slotted
Material Carbon Steel
Finish Zinc Plated
Item Stove Bolt Kit
Includes (30) 1/2 in, (25) 3/4 in, (20) 1 in, (15) 1-1/4 in, (10) 1-1/2 in
Number of Pieces 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.