Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Silicon Finish, 100 PK
Mfr # LWBZ516
Zoro # G907167063
product price: $28.74
/pk 100, $0.29/ea
$28.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Silicon
- Outside Diameter 0.583 in
- System of Measurement Inch
- Inside Diameter 0.322 in - 0.314 in
Product Information
- Brand L.H. Dottie
- MFR # LWBZ516
- Zoro # G907167063
- UPC # 781002311645
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.322 in - 0.314 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Silicon |
System of Measurement | Inch |
Application | General Purpose |
Rockwell Hardness | HRB 90 min. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.375 in L, Steel Body, 300 PK (350506.10000000003)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Zinc Plated Steel (U17243.031.0201)
- BONDSERT Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel (3332-3/4HW)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ14)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ12)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ38)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Silicon Bronze, Plain Finish, 100 PK (1NU87)
- L.H. Dottie Split Lock Washers