Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, 100 PK
Mfr # LWS38
Zoro # G607166052
product price: $22.92
/pk 100, $0.23/ea
$22.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.680 in
- System of Measurement Inch
- Inside Diameter 0.385 in - 0.377 in
- Material Grade/Class A2
Product Information
- Brand L.H. Dottie
- MFR # LWS38
- Zoro # G607166052
- UPC # 781002699767
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.680 in |
Inside Diameter | 0.385 in - 0.377 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Material Grade/Class | A2 |
Application | Corrosive Environments, Marine Applications, General Purpose |
Rockwell Hardness | HRC 43 - 35 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted Steel Hex Head Slotted Drive, 12 PK (37967)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length (78010)
- ZORO SELECT Heat-Set Threaded Insert Install Kit (EZ-TH100)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ38)
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 Spring Steel, Zinc Plated Finish, 100 PK (LW6)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ14)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37000.100.0001)
- L.H. Dottie Lock Washers