Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK
Mfr # LWBZ12
Zoro # G607167035
product price: $81.56
/pk 100, $0.82/ea
Free Shipping & Returns
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Silicon
- Outside Diameter 0.869 in
- System of Measurement Inch
- Inside Diameter 0.512 in - 0.502 in
Product Information
- Brand L.H. Dottie
- MFR # LWBZ12
- Zoro # G607167035
- UPC # 781002311669
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.869 in |
Inside Diameter | 0.512 in - 0.502 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Silicon |
System of Measurement | Inch |
Rockwell Hardness | HRB 90 min. |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16 x2 1/2, Pk50 (U08305.037.0250)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01120.112.0002)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.060.0025)
- ZORO SELECT Carriage Bolt, 1/4-20x1/2, Grade 1, PK100 (U08305.025.0050)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ38)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ516)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW38)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, 100 PK (LWS6)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 225 PK (150WSH)
- L.H. Dottie Split Lock Washers