Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK
Mfr # LWBZ10
Zoro # G407166405
product price: $8.18
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.36
$16.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Silicon
- Outside Diameter 0.334 in
- System of Measurement Inch
- Inside Diameter 0.20 in - 0.193 in
Product Information
- Brand L.H. Dottie
- MFR # LWBZ10
- Zoro # G407166405
- UPC # 781002311621
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.334 in |
Inside Diameter | 0.20 in - 0.193 in |
Details
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 1/2 in. Grade 5 Coarse Hex Head Cap Screw (T5161812Z5)
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLY8)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0037)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ516)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ12)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ14)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW14)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37220.060.0001)
- L.H. Dottie Split Lock Washers