Shop All Sleeve Anchors
L.H. Dottie
Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK
Mfr # SA12300
Zoro # G307168936
Free Shipping & Returns
$101.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/2"
- Overall Length 3-3/8"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 1/2"-13
Product Information
- Brand L.H. Dottie
- MFR # SA12300
- Zoro # G307168936
- UPC # 781002593447
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/8" |
Thread Size | 1/2"-13 |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.087.0350)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51462.025.0001)
- ZORO SELECT M3-0.50 x 5 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0005)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- L.H. DOTTIE Sleeve Anchor, 3/8" Dia., 2-3/16" L, Zinc Plated, 50 PK (SA38178)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0600)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0250)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (U09100.025.0225)
- L.H. Dottie Concrete Anchors