Shop All Lag Shield Anchors
L.H. Dottie
Short Lag Shield, 1/4" Dia, Alloy Steel 100 PK
Mfr # MA5
Zoro # G107168167
product price: $75.95
/pk 100, $0.76/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Material Alloy Steel
- Drill Bit Size 1/2"
- Thread Size 1/4"-20
Product Information
- Brand L.H. Dottie
- MFR # MA5
- Zoro # G107168167
- UPC # 781002299257
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Drill Bit Size | 1/2" |
Thread Size | 1/4"-20 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (U09150.050.0225)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42626)
- L.H. DOTTIE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel 100 PK (HLS516)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, 1" L, Alloy Steel 100 PK (HLS14)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- L.H. DOTTIE Short Lag Shield, 5/16" Dia, Alloy Steel 100 PK (MA6)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1" L, Alloy Steel Plain, 50 PK (3532000)
- L.H. Dottie Concrete Anchors