Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 1" L, Polyethylene 100 PK
Mfr # 222
Zoro # G107168624
original price:
$11.58
7% off
new price: $10.75
/pk 100, $0.11/ea
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Polyethylene
- Drill Bit Size 1/4"
- Expansion Anchor Type Tubular
Product Information
- Brand L.H. Dottie
- MFR # 222
- Zoro # G107168624
- UPC # 781002160908
- Country of Origin Denmark
- Category Drop-In Anchors
Dimensions
Overall Length | 1" |
Drill Bit Size | 1/4" |
Details
Item | Short Drop-In Anchor |
Material | Polyethylene |
Expansion Anchor Type | Tubular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (A0020160048Z)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-1/4" L, Carbon Steel Zinc Plated, 50 PK (05684-PWR)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- L.H. DOTTIE Short Drop-In Anchor, 1-1/2" L, Polyethylene 50 PK (223)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- L.H. Dottie Concrete Anchors