Shop All Screw & Bolt Assortments
L.H. Dottie
Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 210 PCS
Mfr # 10HX
Zoro # G107168242
$43.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 1/2 in to 2 in
- Drive Hex/Phillips/Slotted
- Drive Size 5/16 in
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # 10HX
- Zoro # G107168242
- UPC # 781002592563
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Length | 1/2 in to 2 in |
Drive Size | 5/16 in |
Number of Sizes | 6 |
Details
Head Type | Hex |
Drive | Hex/Phillips/Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw Kit |
Includes | (60) 1/2 in, (40) 3/4 in, (35) 1 in, (30) 1-1/4 in, (25) 1-1/2 in, (20) 2 in |
Number of Pieces | 210 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01300.100.0001)
- KANEBRIDGE 3/8-16X1 Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 500 (3716SCN)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.100.0250)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- L.H. Dottie Screw & Bolt Assortments