Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK
Mfr # KWDD10114
Zoro # G807166579
product price: $14.30
/pk 100, $0.14/ea
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Sheet Metal
Product Information
- Brand L.H. Dottie
- MFR # KWDD10114
- Zoro # G807166579
- UPC # 781002156260
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal |
Item | Sheet Metal Screw |
Standards | ASTM C1002 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53579)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD1034)
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 50 PK (KWDD102)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD8112)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT81)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS81)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- NEWPORT FASTENERS Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK (595696)
- L.H. Dottie Sheet Metal Screws