Shop All Screw & Bolt Assortments
L.H. Dottie
Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 330 PCS
Mfr # TK810PH
Zoro # G107168426
product price: $51.13
/ea
$51.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Carbon Steel
- Finish Zinc Plated
- Number of Sizes 6
- Length 1/2 in to 2 in
- Includes (75) #8 x 1/2 in, (50) #8 x 3/4 in, (40) #8 x 1 in, (75) #10 x 1/2 in, (50) #10 x 3/4 in, (40) #10 x 1 in, (1) #2 Insert Bit
Product Information
- Brand L.H. Dottie
- MFR # TK810PH
- Zoro # G107168426
- UPC # 781002177128
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 6 |
Length | 1/2 in to 2 in |
Details
Item | Self Drilling Screw Kit |
Head Type | Pan |
Drive | Phillips |
Material | Carbon Steel |
Finish | Zinc Plated |
Includes | (75) #8 x 1/2 in, (50) #8 x 3/4 in, (40) #8 x 1 in, (75) #10 x 1/2 in, (50) #10 x 3/4 in, (40) #10 x 1 in, (1) #2 Insert Bit |
Number of Pieces | 330 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 250 PK (HNI50750-250T)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Yellow Finish, 100 PK (M38211.040.0001)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52316)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 210 PCS (10HX)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO109)
- L.H. Dottie Screw & Bolt Assortments