Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK
Mfr # TEKWT834
Zoro # G607168377
product price: $78.70
/pk 500, $0.16/ea
Free Shipping & Returns
$78.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand L.H. Dottie
- MFR # TEKWT834
- Zoro # G607168377
- UPC # 781002177951
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Head Height | 0.098 to 0.075 in |
Drill Point Size | #2 |
Head Dia. | 0.44 to 0.42 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Thread Type | DWDS |
Application | Metal to Metal |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0DSL)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- AVK Nut Insert, 3/8"-16 Thrd Sz, 3/4 in L, Sleeve, Stainless Steel, Plain, 10 PK (4CUF9)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1012)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH10112)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW834)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-3/4 in, 18-8 Stainless Steel Flat Head Torx Drive, 300 PK (3128KTF188)
- L.H. Dottie Self-Tapping Screws