Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # TEKDD812
Zoro # G607166472
product price: $12.90
/pk 100, $0.13/ea
Sold in multiples of 2 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Standards IFI-113
Product Information
- Brand L.H. Dottie
- MFR # TEKDD812
- Zoro # G607166472
- UPC # 781002595007
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Drill Point Size | #2 |
Head Dia. | 0.322 to 0.306 in |
Head Height | 0.12 to 0.11 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (956067)
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0006)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3in X 4-1/8in (2-1/2in Pipe) Plated Steel 10PK (9072007)
- FOREVERBOLT Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FBFHN3816P25)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 500 PK (TEKDDT1034)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD82)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD8112)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12114)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Hex Head Hex Drive, 50 PK (53627)
- L.H. Dottie Self-Tapping Screws