Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # TEKPH612
Zoro # G607166427
product price: $11.02
/pk 100, $0.11/ea
Sold in multiples of 2 for $22.04
$22.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #6-20
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand L.H. Dottie
- MFR # TEKPH612
- Zoro # G607166427
- UPC # 781002173700
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 1/2 in |
Drill Point Size | #2 |
Head Dia. | 0.270 to 0.256 in |
Head Height | 0.097 to 0.087 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Thread Type | BSD |
Application | Metal to Metal |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01200.025.0075)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.043.3600)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK (HHNIDH087G-015BX)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54350)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH634)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW10114)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD8112)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW8114)
- ZORO SELECT Self-Drilling Screw, #2-32 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0203BPPBZ)
- L.H. Dottie Self-Drilling Screws