Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1-1/4" L, Carbon Steel
Mfr # WTKHX
Zoro # G507168767
$45.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Diameter 3/16"
- Anchor Length 1-1/4"
- Material Carbon Steel
- Drive Type Combination Square/Phillips
Product Information
- Brand L.H. Dottie
- MFR # WTKHX
- Zoro # G507168767
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Carbon Steel |
Drive Type | Combination Square/Phillips |
Features | All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed |
Anchor Kit Type | Anchor Kit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.075.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0075)
- G.L. HUYETT Cotter Pin 1/32 x 1/4 SS300 PL (CPS-031-0250/D)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG12K)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- X1 TOOLS Removable Anchor, 2-1/8" L, 12 PK (X1E-CON-BOL-MOL-1020x12)
- L.H. Dottie Hollow Wall Anchors