Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSW38BXL
Zoro # G007167888
Free Shipping & Returns
$337.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 5/16 in x 2-1/2 in
- Compatible Material Wood
- Overall Length 2-1/2"
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # SSW38BXL
- Zoro # G007167888
- UPC # 781002175827
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in x 2-1/2 in |
Overall Length | 2-1/2" |
Compatible Rod Size | 3/8 in |
Drill Bit Size | 1/8 in |
Head Dia. | 5/8" |
Shank Length | 2-1/2 in |
Details
Item | Rod Hanger |
Compatible Material | Wood |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | Type 17 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 15 PK (12015)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51000.100.0060)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.019.0037)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW14B)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38B)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- SAMMYS Vertical Rod Hanger, Steel, 5/16" Size, 1-1/4" L, Steel Climaseal; Zinc Plated, 25 PK (8039957)
- L.H. Dottie Anchor Screws