Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Steel, 1/4 in-20 x 1 in Size, 1" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSM14B
Zoro # G707168253
Free Shipping & Returns
$273.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4 in-20 x 1 in
- Compatible Material Steel
- Overall Length 1"
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # SSM14B
- Zoro # G707168253
- UPC # 781002175919
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in-20 x 1 in |
Overall Length | 1" |
Compatible Rod Size | 1/4 in |
Shank Length | 1 in |
Head Dia. | 5/8" |
Details
Item | Rod Hanger |
Compatible Material | Steel |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | #3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.080.0035)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish, 395 Pieces (WWG-DISP-HO395)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38B)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- DEWALT Vertical Rod Hanger, Concrete, Masonry, 1-7/8" L, Steel Zinc Plated, 50 PK (05815S-PWR)
- L.H. Dottie Rod Hangers