Shop All Drive Pin Anchors
L.H. Dottie
Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK
Mfr # ZAS100
Zoro # G807168627
product price: $52.66
/pk 100, $0.53/ea
$52.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1"
- Material Alloy Steel
- Finish Zinc Plated
- Pin Material Carbon Steel
Product Information
- Brand L.H. Dottie
- MFR # ZAS100
- Zoro # G807168627
- UPC # 781002593614
- Country of Origin Viet Nam
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Alloy Steel |
Finish | Zinc Plated |
Pin Material | Carbon Steel |
Head Style | Flat |
Anchor Head Style | Flat |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1500)
- CALBRITE Round U-Bolt, 1/2"-13, 3 21/32 in Wd, 4 in Ht, Plain Stainless Steel (S63000UB00)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Nylon, Black Finish, 20 PK (11SFW0012B)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (ZAS150)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZA125)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714TP)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- L.H. Dottie Drive Pin Anchors