Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie Wall Plate Insulation Gasket (25 Pack)
Mfr # WPI25
Zoro # G407168898
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene
- Size One Size Fits All
- Thickness 1/8"
- Type Wall Plate Insulation Gasket
- Width 2-1/2"
Product Information
- Brand L.H. Dottie
- MFR # WPI25
- Zoro # G407168898
- UPC # 781002161806
- Country of Origin Taiwan, Province of China
- Category Sheet Gaskets
Dimensions
Size | One Size Fits All |
Width | 2-1/2" |
Length | 4-1/4" |
Details
Material | Flame Retardant Polyethylene |
Thickness | 1/8" |
Type | Wall Plate Insulation Gasket |
Standards | UL Listed |
Color | Ivory |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP 7-1/2"" (N342-550)
- MAJOR MANUFACTURING MajorLATCH MARKING TOOL 3 IN 1 (MJR-HIT-44LM3)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x38 FLT Corner Iron (N266-486)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA (40MPU-BUZ-XR-400)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-E-1.5)
- L.H. Dottie Sheet Gaskets