Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie U-Bolt Beam Clamp for 3-1/4'' Strut, 25PK
Mfr # SUB325
Zoro # G807168917
product price: $285.31
/pk 25, $11.41/ea
Free Shipping & Returns
$285.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Carbon Steel
- Type U-Bolt Beam Clamp
- For Use With Standard Strut Channel
- Size 3-1/4 in.
Product Information
- Brand L.H. Dottie
- MFR # SUB325
- Zoro # G807168917
- UPC # 781002817680
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Size | 3-1/4 in. |
Details
Finish | Zinc Plated |
Material | Carbon Steel |
Type | U-Bolt Beam Clamp |
For Use With | Standard Strut Channel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- LOWELL Surge Suppressor 15A (ACSP-1502-RPC)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat L Plate Fitting, 50PK (SFPL3)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- ZORO SELECT Channel Pipe Clamp, 3/8 In, Gold (V120NEO 3/8Y)
- L.H. Dottie Strut Channel Accessories