Shop All Step Drill Bits
L.H. Dottie
L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack)
Mfr # RTTP6000
Zoro # G507168859
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2 High Speed Steel
- Finish Polished
- Shank Size 1/4"
Product Information
- Brand L.H. Dottie
- MFR # RTTP6000
- Zoro # G507168859
- UPC # 781002812104
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/4" |
Shank Size | 1/4" |
Details
Material | M2 High Speed Steel |
Finish | Polished |
Shank Type | Quick Change Hex |
Item | Step Drill Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- PROTO 1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points (J6509H)
- GREENLEE Crimping Die Purple, 4/0 Awg, 03087 (KC22-4/0)
- KLEIN TOOLS 1/4-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/4)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- L.H. DOTTIE L.H. Dottie 7/8'' & 1-1/8'' Tip Bit Set (RTTP6040)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- HHIP 3/16-1/2" High Speed Steel Step Drill With 6 Steps (5000-0014)
- IRWIN Brad Drill Bits (49616)
- VERSADRIVE HMT Step Drill 4-12mm (505020-0120)
- L.H. Dottie Drill Bits