Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie Shallow Strut U-Fitting, 25PK
Mfr # SUFSS
Zoro # G007168991
product price: $249.64
/pk 25, $9.99/ea
Free Shipping & Returns
$249.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- Depth 1-1/4"
- Width 1-5/8"
- For Use With Metal Framing Channel
Product Information
- Brand L.H. Dottie
- MFR # SUFSS
- Zoro # G007168991
- UPC # 781002817611
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 1-1/4" |
Width | 1-5/8" |
Length | 5-1/2" |
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
For Use With | Metal Framing Channel |
Type | U-Fitting |
Standards | MFMA-1 |
Features | Shallow Strut |
Style/Type | U Fitting Shallow Strut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat Plate Fitting, 50PK (SFP3)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- ZORO SELECT Channel OD Tubing Strap, 2-1/8 In, Gold (V100 2-1/8Y)
- L.H. Dottie Strut Channel Accessories