Shop All Knockout Hole Punches
L.H. Dottie
L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch)
Mfr # GPTK2
Zoro # G907166738
product price: $2,302.99
/ea
Free Shipping & Returns
$2,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel & Stainless Steel
- Material S45C Steel & Aluminum Alloy
- Includes (1) GPT, (1) 7/8, (1) 1-1/8, (1) 1-3/8, (1) 1-3/4, (1) 2, (1) 2-1/2, (1) 3, (1) 3-1/2, (1) 4, (1) 4-1/2 Cup & Die Sets, (1) 7/8 & (1) 1-1/8 Tip-Bits, (1) 1/2 Spacer, (1) 3/8 & (1) 3/4 Draw Studs, (1) Knockout Layout Guide, (1) 7/16 Adaptor
- Conduit and Pipe Size 1/2" to 4"
- Features Replaceable 7/16" Quick Change Hex Adapter, Tool Will Punch up to 6" Holes, Die Design Requires 50% Less Torque than Competing Brands, 3 Point Die Design
Product Information
- Brand L.H. Dottie
- MFR # GPTK2
- Zoro # G907166738
- UPC # 781002857655
- Country of Origin Taiwan, Province of China
- Category Knockout Hole Punches
Dimensions
Conduit and Pipe Size | 1/2" to 4" |
Details
For Use With | Steel & Stainless Steel |
Material | S45C Steel & Aluminum Alloy |
Includes | (1) GPT, (1) 7/8, (1) 1-1/8, (1) 1-3/8, (1) 1-3/4, (1) 2, (1) 2-1/2, (1) 3, (1) 3-1/2, (1) 4, (1) 4-1/2 Cup & Die Sets, (1) 7/8 & (1) 1-1/8 Tip-Bits, (1) 1/2 Spacer, (1) 3/8 & (1) 3/4 Draw Studs, (1) Knockout Layout Guide, (1) 7/16 Adaptor |
Features | Replaceable 7/16" Quick Change Hex Adapter, Tool Will Punch up to 6" Holes, Die Design Requires 50% Less Torque than Competing Brands, 3 Point Die Design |
Type | Gear Punch Tool Kit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/32)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Impact So (32B07)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End (17299)
- FLUKE Pls3 Level Points Pacific Laser Kit (PLS-60523N)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (16pcs set, includes case and gear punch) (GPTK1)
- L.H. DOTTIE L.H. Dottie 3/4'' Ball Bearing Draw Stud (RPBBDS34)
- L.H. DOTTIE L.H. Dottie 3/4'' Large Draw Stud (HPLDS75)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- L.H. Dottie Electrical Tools