Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie Fish Tape Quick Leader
Mfr # QL12
Zoro # G207166124
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Spring Steel
- Features Flexible Leader, Pulls Up To 500 lbs,
- Type Fish Tape Leader
- Application For 1/8" Steel Fish Tapes
Product Information
- Brand L.H. Dottie
- MFR # QL12
- Zoro # G207166124
- UPC # 781002119678
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Details
Color | Gold |
Material | Spring Steel |
Features | Flexible Leader, Pulls Up To 500 lbs, |
Type | Fish Tape Leader |
Application | For 1/8" Steel Fish Tapes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 5/16 (C18417)
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- IDEAL Wire Pulling Lubricant, 5 gal Bucket, Blue (31-375)
- L.H. Dottie Electrical Tools