Shop All Drill Extensions
L.H. Dottie
L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension
Mfr # X9
Zoro # G307168240
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ship Auger & Speed D Feed Bit Extension
- Material Carbon Steel
- Drill Size 7/16"
- Application When Additional Reach is Required
Product Information
- Brand L.H. Dottie
- MFR # X9
- Zoro # G307168240
- UPC # 781002220091
- Country of Origin Taiwan, Province of China
- Category Drill Extensions
Dimensions
Drill Size | 7/16" |
Overall Length (In.) | 9-1/2" |
Details
Type | Ship Auger & Speed D Feed Bit Extension |
Material | Carbon Steel |
Application | When Additional Reach is Required |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4772A)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hex Rethreading Die (DWTHX11812)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- L.H. DOTTIE L.H. Dottie 18'' Ship Auger & Speed-D-Feed Bit Extension (X18)
- L.H. DOTTIE L.H. Dottie 5'' Ship Auger & Speed-D-Feed Bit Extension (X5)
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- IRWIN 6 Drill Bit Extension (88702)
- MILWAUKEE TOOL SDS Max Thick Wall Core Bit 18" Adapter Shank (48-03-3573)
- EAZYPOWER Hex Extensions, 1/4 In (88440)
- L.H. Dottie Drill Extensions