Shop All Cable Ties
L.H. Dottie
L.H. Dottie 8'' Natural Mounting Hole Cable Tie, 100PK
Mfr # DTM6
Zoro # G207167909
product price: $18.04
/pk 100, $0.18/ea
$18.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 1.85"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
Product Information
- Brand L.H. Dottie
- MFR # DTM6
- Zoro # G207167909
- UPC # 781002520061
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7.87" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 1.85" |
Details
Color | Natural |
Item | Mounting Hole Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Recognized Component; ASTM D638 |
Locking Style | Nylon Pawl |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Application | Used to Bundle, Secure and Identify |
Thickness | 0.052 in |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- SQUARE D Molded Case Circuit Breaker, JJM Series 200A, 3 Pole, 600V AC (JJM36200)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Standard Duty Cable Tie, 100PK (DT14)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- CARGOLOC Cable Ties, Nylon, 100 pcs. (62376)
- L.H. Dottie Cable Ties